This product requires certification to purchase.

2 in. BSPT Ductile Iron 232 psi Air Release Valve

You last purchased this on
 
Golden Anderson Valve

Figure 929 2 in. BSPT Ductile Iron 232 psi Air Release Valve

  • Fast #
  • Part #G929K
  • Item #667159
  • Manufacturer Part #929
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Anderson Valve

Figure 929 2 in. BSPT Ductile Iron 232 psi Air Release Valve

  • Fast #
  • Part #G929K
  • Item #667159
  • Manufacturer Part #929
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Short body ideal for “shallow cover” installations
  • Compound lever design allows larger venting orifice and higher venting rate
  • Corrosion resistant type 316 stainless steel float and internal mechanism
  • Tight sealing and easily replaceable rubber seat
  • 2” NPT plugged port to facilitate removal of large debris
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Collection:
Figure 929
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Air Release Valve
Width:
6-3/8 in