This product requires certification to purchase.

1 in. FNPT 316 Cast Iron and Stainless Steel 150 psi Air Release Valve

You last purchased this on
 
Golden Anderson Valve

Figure 945 1 in. FNPT 316 Cast Iron and Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #G945G
  • Item #207306
  • Manufacturer Part #945 1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Anderson Valve

Figure 945 1 in. FNPT 316 Cast Iron and Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #G945G
  • Item #207306
  • Manufacturer Part #945 1
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact and light weight
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Collection:
Figure 945
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
7-1/4 in
Material:
Cast Iron, Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Air Valve
Width:
6-1/4 in