2 in. FNPT 316 Cast Iron and Stainless Steel 150 psi Air Release Valve
Figure 945 2 in. FNPT 316 Cast Iron and Stainless Steel 150 psi Air Release Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact and light weight
Specifications
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-512
- Collection:
- Figure 945
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 7-1/4 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Air Valve
- Width:
- 6-1/4 in