100W 1-Light Mini Pendant with Rod in Pewter
Duncan 100W 1-Light Mini Pendant with Rod in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Duncan
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Diameter:
- 8-7/8 in
- ETL Listed:
- No
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W