This product requires certification to purchase.

12-1/4 x 3 in. 24W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Brushed Champagne Bronze

You last purchased this on
 
Golden Lighting

Gabi 12-1/4 x 3 in. 24W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Brushed Champagne Bronze

  • Fast #
  • Part #G9128FM13BCBOP
  • Item #9843313
  • Manufacturer Part #9128-FM13 BCB-OP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Lighting

Gabi 12-1/4 x 3 in. 24W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Brushed Champagne Bronze

  • Fast #
  • Part #G9128FM13BCBOP
  • Item #9843313
  • Manufacturer Part #9128-FM13 BCB-OP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean and sleek, Gabi is sure to modernize any room
  • LED panels are protected and diffused by opal glass
  • Available in multiple finishes and sizes, Gabi is versatile
  • Perfect for contemporary to transitional homes and minimalist spaces
  • This flush mount provides wide-spread ambient lighting and is perfect for homes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Gabi
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Champagne Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted, Opal
Height:
3 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1900
Material:
Glass, Steel
Number of Lights:
1
Volts:
120V
Watts:
24 W
Width:
12-1/4 in