This product requires certification to purchase.

60W 3-Light Pendant

You last purchased this on
 
Golden Lighting

Payton 60W 3-Light Pendant

  • Fast #
  • Part #G11573PCH
  • Item #7195460
  • Manufacturer Part #1157-3P CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Lighting

Payton 60W 3-Light Pendant

  • Fast #
  • Part #G11573PCH
  • Item #7195460
  • Manufacturer Part #1157-3P CH
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Payton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9 in
ETL Listed:
No
Glass Type:
Clear
Height:
19-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
UL Listed:
Yes
Watts:
60 W