60W 5-Light Pendant in Gunmetal Bronze
Smyth 60W 5-Light Pendant in Gunmetal Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Smyth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Gunmetal Bronze
- Diameter:
- 41 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 41 in