This product requires certification to purchase.

You last purchased this on
 
Golden Lighting

Smyth

  • Fast #
  • Part #G20734GMT
  • Item #4716382
  • Manufacturer Part #2073-4 GMT
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Lighting

Smyth

  • Fast #
  • Part #G20734GMT
  • Item #4716382
  • Manufacturer Part #2073-4 GMT
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Gunmetal Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Smyth
Color Finish Category:
Bronze Tones
Color Finish Name:
Gunmetal Bronze
ETL Listed:
No
Glass Type:
Clear
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Glass
Number of Lights:
4
UL Listed:
Yes
Watts:
60 W
Width:
21 in