18 x 5 in. Microfiber Mop in Red
18 x 5 in. Microfiber Mop in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Microfiber penetrate surface pores to remove tiny dust particles
- Eliminates cross-contamination with mop pads designed for quick, frequent changes
- Reduces chemicals, water, and energy to clean, saving time and money
- Velcro backing makes changing mop heads quick and easy
- Blue mop pad is available with optional binding colors for sorting by use or area
- Launderable
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Microfiber
- Size:
- 5 in x 18 in
- Width:
- 5 in