This product requires certification to purchase.

1-1/4 in. Cotton and Fiber Mop in Blue

You last purchased this on
 
Golden Star

Comet™ 1-1/4 in. Cotton and Fiber Mop in Blue

  • Fast #
  • Part #GAWQ1016B
  • Item #7464615
  • Manufacturer Part #AWQ1016B
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Star

Comet™ 1-1/4 in. Cotton and Fiber Mop in Blue

  • Fast #
  • Part #GAWQ1016B
  • Item #7464615
  • Manufacturer Part #AWQ1016B
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-ply
  • Balanced blend dref-spun yarn has twice the absorption of an ordinary cotton cut-end wet mop
  • No break-in time required
  • Colored version hides soils and allows color coding
  • Not launderable
  • 16 oz
  • Color: Blue
  • Available in standard, fantail, Sta-Flat™ and deck mop styles
  • Requires Certification

Documents


Specifications

Collection:
Comet™
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Fiber
Material Type:
Rayon
Size:
16 oz
Width:
1-1/4 in