This product requires certification to purchase.

5 x 18 in. Microfiber Wet Mop Pad in Blue

You last purchased this on
 
Golden Star

HD 5 x 18 in. Microfiber Wet Mop Pad in Blue

  • Fast #
  • Part #GAMM18HDBWB
  • Item #7464322
  • Manufacturer Part #AMM18HDBWB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Star

HD 5 x 18 in. Microfiber Wet Mop Pad in Blue

  • Fast #
  • Part #GAMM18HDBWB
  • Item #7464322
  • Manufacturer Part #AMM18HDBWB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Microfiber penetrate surface pores to remove tiny dust particles
  • Eliminates cross-contamination with mop pads designed for quick, frequent changes
  • Meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
  • Size: 5" x 18"
  • Color: Blue binding
  • Reduces chemicals, water, and energy to clean, saving time and money
  • Velcro backing makes changing mop heads quick and easy
  • Blue mop pad is available with optional binding colors for sorting by use or area
  • Launderable
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
HD
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
18 in
Material:
Microfiber
Size:
5 in x 18 in
Width:
5 in