Microfiber Rags Bag in Green, Red and Blue
Microfiber Rags Bag in Green, Red and Blue
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Variety of cloths for any task at hand
- Comes in assorted sizes and colors
- Perfect for any job in the office, home, or healthcare facility
- Requires no treatment
- Environmentally friendly
- Launderable
Documents
Specifications
- Application:
- Healthcare, Home, Office
- Color Finish Name:
- Blue, Green, Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Product Type:
- Rags Bag