This product requires certification to purchase.

18 x 5 in. HD Microfiber Finish Mop Pad in Blue

You last purchased this on
 
Golden Star Mops

18 x 5 in. HD Microfiber Finish Mop Pad in Blue

  • Fast #
  • Part #GAMM18HDF
  • Item #7464704
  • Manufacturer Part #AMM18HDF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Star Mops

18 x 5 in. HD Microfiber Finish Mop Pad in Blue

  • Fast #
  • Part #GAMM18HDF
  • Item #7464704
  • Manufacturer Part #AMM18HDF
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty microfiber finish mop pad
  • Readily releases finish
  • Non-Linting microfiber applies finishes in thin even coats
  • Launderable
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
  • Color: Blue and White striped
  • Size: 5" x 18"
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
18 in
Material:
Microfiber
Width:
5 in