36 x 5 in. Yarn Dust Mop in Natural
Infinity Twist® 36 x 5 in. Yarn Dust Mop in Natural
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- First-patented Infinity Twist yarn provides enhanced absorption
- Mop is available in natural, yellow, orange, red, blue or green to easily identify assigned usage areas
- Effective for normal industrial use
- Comes pre-laundered and ready to use
- Strong synthetic backing resists tearing, shrinking or fading
- Date coded to measure product life
- Launderable
- Color: White
- Size: 5" x 36"
Specifications
- Collection:
- Infinity Twist®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Yarn
- Width:
- 5 in