60 x 1 in. Vinyl Gated Wet Mop Handle in Yellow and Grey
Performer™ 60 x 1 in. Vinyl Gated Wet Mop Handle in Yellow and Grey
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Performer™ vinyl-covered metalwet mop handle features a plastic head with side gate closure
- A convenient lever system makes removing soiled mops quick and easy
- The adjustable locking wheel securely holds narrow headbands in place
- Plastic head construction is rust-free and safe in healthcare environments
- Colored metal handles can be used to identify assigned usage areas
- Designed for 1-1/4" (3.2 cm) wet mops
- Weight: 1.5 lb.
- Color: Yellow
- Size: 1" x 60" (2.5cm x 152 cm)
Specifications
- Collection:
- Performer™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 1 in