5 in. Microfiber Mop in White
Relintless™ 5 in. Microfiber Mop in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Glides smoothly over rough, abrasive floors providing the ultimate clean
- True to its name, the Relintless mop won’t shred or lint on abrasive surfaces making it the ideal choice for use in in even the most demanding environment
- Looped-end construction and double tail-bands provides even coverage
- Microfiber is antimicrobial and mildew resistant, odors and mold growth are virtually non existent
- Reduce chemical usage by 60-90% depending on the surface and soil content of the area being cleaned
- Picks up moisture more rapidly, reducing slip hazards
- Microfiber loop end mop
- 5" Headband
- Size: Small
- Color: White
Specifications
- Collection:
- Relintless™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Size:
- Small
- Width:
- 5 in