Cotton Wet Mop in White
Starline™ Cotton Wet Mop in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbent cotton mop is effective for pick up of liquids and soils
- Size: #24 (21-24 oz) weight designation
- Ply: 4
- 1 1/4" headband
- Economical
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Size:
- Large