5 in. Microfiber Wet Mop in White
The Pearl® 5 in. Microfiber Wet Mop in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbs 10x its weight in moisture
- Requires no break-in
- Enhances the performance of green chemicals
- Resists mildewing and is bleach resistant
- Lints less than cotton, not launderable
- Utilizes existing hardware
- Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
Specifications
- Collection:
- The Pearl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Size:
- Large
- Width:
- 5 in