1-1/4 in. Cotton and Rayon Finish Mop in Blue
Waxer 1-1/4 in. Cotton and Rayon Finish Mop in Blue
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-ply poly-rayon synthetic blend yarn releases and spreads finish evenly
- Tapeless tailband eliminates streaking, while looped ends eliminate tangling
- Tailband provides wide surface span and even coverage
- Total PCC - 42%, PET Content - 19%
- Synthetic blend yarn helps prevent mold and mildew growth
- White headband
- Size: Large
Specifications
- Collection:
- Waxer
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- Large
- Width:
- 1-1/4 in