This product requires certification to purchase.

1-1/4 in. 24 oz. Cotton Mop in White

Golden Star

Wearever™ 1-1/4 in. 24 oz. Cotton Mop in White

  • Fast #
  • Part #GAWM7724
  • Item #7464066
  • Manufacturer Part #AWM7724
4 out of 5 Customer Rating
Brand image
Golden Star

Wearever™ 1-1/4 in. 24 oz. Cotton Mop in White

  • Fast #
  • Part #GAWM7724
  • Item #7464066
  • Manufacturer Part #AWM7724
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 4-ply Wearever™ mop
  • Golden Star spun yarn is the highest quality cotton yarn in the industry
  • Absorbs 2-3 times its own weight in moisture
  • Not launderable
  • Mop style: Standard
  • Recycle content: Total PCC 93%, PET% content 19%
  • Size: 24 ounce
  • Requires Certification

Documents


Specifications

Collection:
Wearever™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton
Size:
24 oz
Width:
1-1/4 in