This product requires certification to purchase.

Yellow Mop

You last purchased this on
 
Golden Star Mops

Yellow Mop

  • Fast #
  • Part #GHQC160
  • Item #7464744
  • Manufacturer Part #HQC160
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Star Mops

Yellow Mop

  • Fast #
  • Part #GHQC160
  • Item #7464744
  • Manufacturer Part #HQC160
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wood hand with Quick-Change connection
  • Great on food and beverage linens at restaurants and hotels
  • Compare to Gripper® style Connection
  • Frame sold separately
  • Length: 60"
  • Diameter: 1"
  • Color: Black with HP logo
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Handle Material:
Wood