1-1/4 in. Cotton Mop in White
Starline™ 1-1/4 in. Cotton Mop in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-ply cotton wet mop
- 100% cotton yarn absorbs 2-3 times its own weight
- Strong 4-ply dref-spun yarn stands up to tough industrial jobs
- Not launderable
- Total PCC - 93%, PET Content - 19%
- Size: #20
- 1-1/4 in. headband
Documents
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Synthetic Fiber
- Size:
- Medium
- Width:
- 1-1/4 in