1-1/4 in. Large Cut End Mop
Starline™ 1-1/4 in. Large Cut End Mop
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cut-end finish mop
- Rayon yarn picks up finish and evenly releases it for a smooth finish
- Strong 4-ply yarn can stand up to tough industrial applications
- Excellent for when a disposable finish mop is required
- Available in standard, fantail, Sta-Flat™ and deck mop styles
- Not launderable
- Size: #24
- Headband: 1-1/4" (3.2 cm)
- Color: White
Documents
Specifications
- Application:
- Industrial
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Fiber
- Material Type:
- Rayon
- Size:
- #24
- Width:
- 1-1/4 in