Starline™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
- Not pre-laundered or pre-shrunk
- Long lasting, double wrapped mesh headbands
- Not launderable
- Looped ends and tailbands eliminate tangling
- Headband size: 1-1/4"
Documents
Specifications
- Application:
- Mopping
- Collection:
- Starline™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- Large
- Width:
- 1-1/4 in