Synthetic Blended Yarn and Rayon Mop Head
Synthetic Blended Yarn and Rayon Mop Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-ply poly-rayon synthetic blend yarn releases and spreads finish evenly
- Tapeless tailband eliminates streaking, while looped ends eliminate tangling
- Tailband provides wide surface span and even coverage
- Synthetic blend yarn helps prevent mold and mildew growth
- White headband
- Size: Medium
- 1 inch Headband
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Rayon
- Size:
- Medium