This product requires certification to purchase.

5 in. Microfiber Wet Mop in White

You last purchased this on
 
Golden Star

The Pearl® 5 in. Microfiber Wet Mop in White

  • Fast #
  • Part #GAWM55MW
  • Item #7464050
  • Manufacturer Part #AWM55MW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Golden Star

The Pearl® 5 in. Microfiber Wet Mop in White

  • Fast #
  • Part #GAWM55MW
  • Item #7464050
  • Manufacturer Part #AWM55MW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Absorbs 10x its weight in moisture
  • Requires no break-in
  • Enhances the performance of green chemicals
  • Resists mildewing
  • Bleach-resistant
  • Lints less than cotton
  • Headband: 1.25 in
  • Obsoletes the archaic, cut-end, cotton mop
  • Not launder able
  • Weight: 0.50 lbs.
  • Requires Certification

Specifications

Collection:
The Pearl®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Size:
Medium
Width:
1-1/4 in