34 in. x 64 in. Plastic Condensate Drain Pan
34 in. x 64 in. Plastic Condensate Drain Pan
Frequently Purchased Together
Product Details
Product Details
- Extreme temperature durability
- High tensile strength
- Crack, split, leak and rust-resistant
- Self extinguishing
- Provides 7 in of clearance, allowing for unique furnace and piping installations
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 7 in
- Diameter:
- 34 in
- Drain Opening:
- 1-2/5 in
- Height:
- 7 in
- Length:
- 64 in
- Material:
- Plastic
- Material Type:
- DexElar, Polymer
- Size:
- 34 in x 64 in
- Thickness:
- 11/200 in
- Width:
- 34 in