Frequently Purchased Together
Product Details
Product Details
- Strongest, most rugged HVAC secondary drain pan sold today, made from DexElar, advanced polymer for superior strength with rolled edges/no seams
- Can be hung with only one pair of support struts
- Built-in risers for greater HVAC compatibility and strength
- Hangable
- Extreme temperature durability
- High tensile strength
- Crack, split, leak and rust-resistant
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- Height:
- 4 in
- Length:
- 62 in
- Material:
- Plastic
- Material Type:
- DexElar, Polymer
- Size:
- 30 in x 62 in
- Thickness:
- 1/100 in
- Width:
- 30 in