40W 6500 Kelvin LED Linear Lighting
40W 6500 Kelvin LED Linear Lighting
Frequently Purchased Together
Product Details
Product Details
- No hub required to control via a smart device. Control from anywhere as long as you have a connection to the internet
- Hands-free voice control works with Amazon Alexa and Google Assistant
- Fully selectable white light settings from 2700K to 6500K
- Emits high output 4000 lumens of brightness using only 42 watts of electricity
- Control the brightness of the light from 0%-100%.
- Count on long-lasting LED lights that have an estimated lamp life of 50,000 hours. ETL listed for damp locations
- Download our free good earth lighting app on the App Store® or on Google play
- Easy to install with support wire chain and mounting hardware so you can even direct wire the light fixture with both hands
- Quality assurance guaranteed with a 10-year limited manufacture warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 6500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 1 in
- Length:
- 47-7/10 in
- Light Bulb Type:
- LED
- Lumens:
- 4000
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11-9/10 in