1/2 hp 1130 RPM 115V Blower Motor
1/2 hp 1130 RPM 115V Blower Motor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 8.1
- Blower Type:
- PSC
- Brand Model Compatibility:
- AMH80704BX, AMH80904BX
- Fan Speeds:
- Multi
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 850
- RPM Range:
- 900-1150
- Shaft Size:
- 1/2 in
- Volts:
- 115V
- Weight:
- 19 lb