1/3 hp 1400 RPM 208/230V Single Phase Blower Motor
1/3 hp 1400 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.6
- Brand Model Compatibility:
- AWUF250516
- Diameter:
- 7 in
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 12-3/4 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1400
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-23/25 in
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 9 lb