1/3 hp 208/230V Single Phase Motor
1/3 hp 208/230V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.9
- Diameter:
- 12-3/4 in
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Programmed Motor
- RPM:
- 1000
- Shaft Length:
- 4 in
- Shaft Size:
- 1/2 in
- Volts:
- 208/230V