1/3 hp 870 RPM 208/230V Single Phase Blower Motor
1/3 hp 870 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 870
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V