This product requires certification to purchase.

1/4 hp 208/230V 1075 RPM Condenser Motor

You last purchased this on
 
Goodman®

1/4 hp 208/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #G0131M00847S
  • Item #8845460
  • Manufacturer Part #0131M00847S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

1/4 hp 208/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #G0131M00847S
  • Item #8845460
  • Manufacturer Part #0131M00847S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.5
Brand Model Compatibility:
CPLJ, CPLE, CLJ 48-60
Frame Size:
48
Horsepower:
1/4 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V