108/230V Single Phase Motor
108/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine OEM replacement part
- 1 year parts warranty
- OEM part requires no modification for easy installation
Specifications
- AMP:
- 2.6
- Brand Model Compatibility:
- AWUF190516BA
- Diameter:
- 8 in
- Fan Speeds:
- 5
- Horsepower:
- 1/3 hp
- Length:
- 8 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- Shaft Length:
- 3-23/25 in
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 9.2 lb