15275 BTU R-410A 208/230V Single Phase Rotary Compressor
15275 BTU R-410A 208/230V Single Phase Rotary Compressor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 15275
- Compressor Type:
- Rotary
- MBH:
- 15.275
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V