This product requires certification to purchase.

15500 BTU R-470C 208/230V Single Phase Scroll Compressor

Goodman®

15500 BTU R-470C 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #GZR16K5EPFV800
  • Item #4846995
3.2 out of 5 Customer Rating
Brand image
Goodman®

15500 BTU R-470C 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #GZR16K5EPFV800
  • Item #4846995
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
15500
Compressor Type:
Scroll
Height:
20-1/10 in
MBH:
15.5
Phase:
Single Phase
Refrigerant:
R-470C
Volts:
208/230V
Width:
13-3/10 in