2 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump
2 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets the 2023 M1 Test Standards
- Energy-efficient compressor
- ECM indoor blower motor
- Quiet horizontal discharge
- Copper tube/aluminum fin coil
- Totally enclosed, permanently lubricated condenser fan motor
- Fully charged system
- Electric heat kit available as a field-installed option
- AHRI certified
Specifications
- AMP:
- 0.95, 12.8, 3.8, 58.3
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23400 Btu/h
- BTU Heat Rating:
- 22800 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 30 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max CFM:
- 875 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 315 lb
- Width:
- 66 in