2 Ton - Convertible - Aluminum - Evaporator - Coil
2 Ton - Convertible - Aluminum - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 to 57000 Btu/h
- Brand Model Compatibility:
- GPG1336070M41DB, GPG1336090M41DB, GPG1342070M41DA, GPG1342090M41DA, GPG1342090M41DA, GPG1348090M41EA, GPG1348090M41EB
- Coil Type:
- Evaporator
- Configuration:
- Convertible
- Height:
- 48 in
- Length:
- 42 in
- Liquid Line (OD):
- 3/4 in
- MBH:
- 57
- Material:
- Aluminum
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 60 lb
- Width:
- 17 in