2 Ton - Horizontal - Metal - Evaporator - Coil
2 Ton - Horizontal - Metal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.4
- BTU:
- 25000
- Brand Model Compatibility:
- ACNF250016, ACNF250516, ACNF250616, ANCF250816, ACNF2501016
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 52 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 25
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 209 lb
- Width:
- 24-1/4 in