2 Ton - Standard - Aluminum - Evaporator - Coil
2 Ton - Standard - Aluminum - Evaporator - Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 24000
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Depth:
- 33-1/2 in
- Height:
- 22 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Width:
- 10 in