2.5 Ton - Horizontal - Slant - Coil
2.5 Ton - Horizontal - Slant - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Maximum temperature 500 Deg F
- Maximum continuous operating temperature 350 Deg F
- Maximum operating pressure 1000 psi
Specifications
- BTU:
- 30000
- Brand Model Compatibility:
- AW30-05C
- Coil Type:
- Slant
- Configuration:
- Horizontal
- Depth:
- 25-3/5 in
- ETL Listed:
- No
- Height:
- 6-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 21-1/2 in