20-3/4 in. 2.5 Ton Multi-Position Evaporator Coil for Air Handler
This product has been replaced by
Manufacturer Part #0270A00419S
20-3/4 in. 2.5 Ton Multi-Position Evaporator Coil for Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Brand Model Compatibility:
- 0270A00156 Air Handler
- Coil Type:
- Evaporator
- Configuration:
- Multi
- Height:
- 26-1/4 in
- Length:
- 20 in
- MBH:
- 30
- Material:
- Metal
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 20-3/4 in