20 MFD 440V Run Capacitor
20 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 20 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 440V