18000 BTU R-22 208/230V Single Phase Reciprocating Compressor
18000 BTU R-22 208/230V Single Phase Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- Compressor Type:
- Reciprocating
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V