48200 BTU R-22 208/230V Single Phase Scroll Compressor
48200 BTU R-22 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 48200
- Compressor Type:
- Scroll
- Horsepower:
- 4 hp
- MBH:
- 48.2
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V