19325 BTU R-22 208/230V Single Phase Rotary Compressor
19325 BTU R-22 208/230V Single Phase Rotary Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 19325
- Compressor Type:
- Rotary
- MBH:
- 19.325
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Tonnage:
- 2 Ton
- Volts:
- 208/230V