22 in. 22° HVAC Fan Blade
22 in. 22° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 22°
- Blade Span:
- 22 in
- Diameter:
- 22 in
- Energy Star Compliant:
- No