This product requires certification to purchase.

22 in. 24° HVAC Fan Blade

You last purchased this on
 
Goodman®

22 in. 24° HVAC Fan Blade

  • Fast #
  • Part #GB1086750SP
  • Item #4706040
  • Manufacturer Part #B1086750SP
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

22 in. 24° HVAC Fan Blade

  • Fast #
  • Part #GB1086750SP
  • Item #4706040
  • Manufacturer Part #B1086750SP
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
24°
Blade Span:
22 in
Diameter:
22 in
Energy Star Compliant:
No