This product requires certification to purchase.

22 in. 33° HVAC Fan Blade

You last purchased this on
 
Goodman®

22 in. 33° HVAC Fan Blade

  • Fast #
  • Part #G0150M00011S
  • Item #3517161
  • Manufacturer Part #0150M00011S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

22 in. 33° HVAC Fan Blade

  • Fast #
  • Part #G0150M00011S
  • Item #3517161
  • Manufacturer Part #0150M00011S
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Blade Pitch:
33°
Blade Span:
22 in
Diameter:
22 in